Shop All Dial Indicators
Mitutoyo
Micrometer, Outside, Anvils, 100mm
Mfr # 104-139A
Zoro # G7762997
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 100 mm
- Includes (4) Anvils; (3) Standards
- Dial Reading Vernier
- Long Form Calibration Certificate No
Product Information
- Brand Mitutoyo
- MFR # 104-139A
- Zoro # G7762997
- UPC # 603908527480
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dimension Type | Metric |
Details
Graduations | 0.01 mm |
Range | 0 to 100 mm |
Includes | (4) Anvils; (3) Standards |
Dial Reading | Vernier |
Item | Micrometer,Outside,Anvils,100mm |
Long Form Calibration Certificate | No |
Standards | IP65 |
Bezel Lock | No |
Dial Color | Vernier, no dial |
Minimum Measurement - mm | 0 mm |
Number of Indicators | 1 |
Contact Point Shape | Flat |
Case Type | Box |
Includes Case | Yes |
Maximum Measurement - mm | 100 mm |
Non-Magnetic | Yes |
Case Included | Yes |
Description
Micrometer,Outside,Anvils,100mm, Range 0 to 100 mm, Long Form Calibration Certificate No, Dimension Type Metric, Case Included Yes, Case Type Box, Includes (4) Anvils; (3) Standards, Maximum Measurement - mm 100 mm, Minimum Measurement - mm 0 mm, Standards IP65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- FEIN Diamond File Insert, Normal, 3/4 In. (63706012024)
- WESTWARD 4 oz. Ball Peen Hammer, 13" Hickory Handle (6DWN9)
- KO-KEN Nut Setter 10mm 6 Point 200mm Magnet 1/4 Hex Drive (115.200-10)
- MITUTOYO Univ Dial Test Ind (513-302-10E)
- MITUTOYO Dial Tst Ind, .01mm, .8mm, 20.9mm, FS (513-404-10T)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-412-10E)
- MITUTOYO Dial Indicator, 543, Digimatic, 1 In/25.4mm (543-852A)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50-0 (2417A)
- FOWLER DIAL INDICATOR and MAGNETIC BASE SET (FO625654)
- Mitutoyo Precision Measuring Tools