Shop All Micrometers
Mitutoyo
Micrometer, Outside, 23"
Mfr # 103-199
Zoro # G7762802
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Thimble Ratchet
Product Information
- Brand Mitutoyo
- MFR # 103-199
- Zoro # G7762802
- UPC # 603908545040
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 22 to 23" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Thimble | Ratchet |
Description
Micrometer,Outside,23 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-3/8B-5PK)
- LDR Plunger 3 in. L X 4.5 in. D (512 3420-K)
- ATD TOOLS ATD Tools 729 29 Pc. Punch And Chisel Set (ATD-729)
- DEWALT 12V MAX* 2 x 360 Green Line Laser (DW0811LG)
- MITUTOYO Micrometer, Out, R, Stndr Bar 26-27/.001" (103-203)
- MITUTOYO Micrometer, Outside, 22" (103-198)
- MITUTOYO Micrometer, Outside, 24" (103-200)
- MITUTOYO Spherical Micrometer, Spherical, 1" (295-253)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Ratchet (102-328-10)
- MITUTOYO Micrometer, Outside, 50-150mm (104-161A)
- MOORE & WRIGHT Digital Micrometer 0-25mm/0-1" (MW200-01DDL)
- Mitutoyo Micrometers