Shop All Micrometers
Mitutoyo
Micrometer, Outside, 100-200mm
Mfr # 104-140A
Zoro # G7762979
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Includes (4) Anvils, (4) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44)
- Anvil Interchangeable
- Thimble Ratchet
Product Information
- Brand Mitutoyo
- MFR # 104-140A
- Zoro # G7762979
- UPC # 603908313809
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm |
Range | 100 to 200mm |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (4) Anvils, (4) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44) |
Anvil | Interchangeable |
Thimble | Ratchet |
Description
Micrometer,Outside,100-200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2.45mm HSS Jobber Length Drill Bit (DWDMM2.45)
- PROTO Retaining Ring Plier Set, 0, 90 Deg, 6 pc (J360A)
- JACOBS 643 Drill Sleeve Outside 4MT/Inside 3MT (30425DN)
- AVEN Pliers Chain, Nose, 5", Long Smooth Jaws (10311)
- MITUTOYO Micrometer, Outside, 50-150mm (104-161A)
- MITUTOYO Parts, 4 pcs. (133-903)
- MITUTOYO Mechanical Blade Micrometer, 1 to 2 in (122-126-10)
- MITUTOYO Micrometer, Blade Type A, 2-3", .00005" (422-332-30)
- MITUTOYO Micrometer, Groove (146-222)
- MITUTOYO Electronic Digital Micrometer, 1 to 2" (293-345-30)
- MITUTOYO Outside Micrometer, 0-1 in Range (102-327-10)
- Mitutoyo Micrometers & Sets