Shop All Micrometers
Mitutoyo
Micrometer, Interchangeable Anvil 0-6"
Mfr # 340-351-30
Zoro # G7772989
product price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 6"/0 to 152.4mm
- Operation Digital
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) Zero-Setting Standards Bar, (1) SPC Output, (1) Fitted Wooden Case
Product Information
- Brand Mitutoyo
- MFR # 340-351-30
- Zoro # G7772989
- UPC # 603908597391
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 0 to 6"/0 to 152.4mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) Zero-Setting Standards Bar, (1) SPC Output, (1) Fitted Wooden Case |
Spindle | Carbide Tipped |
Anvil | Interchangeable |
Thimble | Ratchet |
Description
Micrometer,Interchangeable Anvil 0-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .4080 HSS Straight Shank Chucking Reamer (DWRR.4080)
- MARSHALLTOWN TROWL POINTING 7""X3"" (925-3)
- PACKERS KROMER Tool Balancer, 11.4-14.3 lbs, 4.9 ft, Nylon (7228-5)
- GS TOOLING CAT40 12 x 175 End Mill Holder (531024)
- MITUTOYO Micrometer, Outside, 14-15/.001 ft. (103-191)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- MITUTOYO Electronic Depth Micrometer, 0 to 6" (329-350-30)
- MITUTOYO Micrometer (293-352-30)
- MITUTOYO Spherical Micrometer, Spherical, 1" (295-253)
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- MITUTOYO Indicating Mic, 4" (510-134)
- Mitutoyo Precision Gauges & Accessories