Shop All Micrometers
Mitutoyo
Micrometer, Inside, 6-7/.001"
Mfr # 133-227
Zoro # G7764963
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Features Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head
- Lock Nut Type Clamp
Product Information
- Brand Mitutoyo
- MFR # 133-227
- Zoro # G7764963
- UPC # 603908034568
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer |
Resolution | 0.001"/0.01mm |
Range | 6 to 7" |
Features | Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head |
Includes | (1) Locking Clamp, (1) Key Wrench, (1) Fitted Plastic Case |
Lock Nut Type | Clamp |
Description
Micrometer,Inside,6-7/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Tool and Accessory Kit, 1/4" I/M, 17pc (MP284701AV)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 5/8 (C12204)
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit for Concrete Screw Installation Kit (48-20-9097)
- ASSENMACHER SPECIALTY TOOLS STUD EXTRACTOR TOOL 8MM (AH200-8)
- MITUTOYO Micrometer, Inside, 4-5/.001" (133-225)
- MITUTOYO Micrometer, Inside, 175-200/.01mm (133-148)
- MITUTOYO Micrometer, Inside, 275-300/.01mm (133-152)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- MITUTOYO Micrometer, Outside, 100-200mm (104-140A)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- STARRETT Micrometer Outside (436.1MXFL-25)
- Mitutoyo Micrometers & Sets