Shop All Micrometers
Mitutoyo
Micrometer, Inside, 275-300/.01mm
Mfr # 133-152
Zoro # G7764668
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Features Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head
- Lock Nut Type Clamp
Product Information
- Brand Mitutoyo
- MFR # 133-152
- Zoro # G7764668
- UPC # 603908034230
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer |
Resolution | 0.001"/0.01mm |
Range | 275 to 300mm |
Features | Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head |
Includes | (1) Locking Clamp, (1) Key Wrench, (1) Wooden Case |
Lock Nut Type | Clamp |
Description
Micrometer,Inside,275-300/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Pozidriv Screwdriver #1 Round (401K91)
- TEKTON 1/2 Inch Drive x 32 mm Deep 6-Point Impact Socket (SID23132)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1019MD)
- VIM PRODUCTS 10 Piece 1/4" Square Drive Stubby Flat and Phillips Drive Set (SFP10)
- MITUTOYO Micrometer, Inside, 4-5/.001" (133-225)
- MITUTOYO Micrometer, Inside, 7-8/.001" (133-228)
- MITUTOYO Micrometer, Inside, 175-200/.01mm (133-148)
- MITUTOYO Hub (147-353)
- MITUTOYO 1 to 2/.001" Inside Mic (145-194)
- MITUTOYO Micrometer, Caliper Inside, 1-2" .00005" (345-351-30)
- HHIP 8"/200mm Yellow LCD Digital Electronic Caliper (4100-3438)
- Mitutoyo Precision Measuring Tools