Shop All Micrometers
Mitutoyo
Micrometer, In, Digimatic, Tubular, 8 Rods
Mfr # 339-302
Zoro # G7772998
product price: $1,677.99
/ea
Free Shipping & Returns
$1,677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm (or) 0.0001"/0.001mm
- Features Carbide-Tipped Measuring Faces, Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The 339 Series Uses Highly Durable Extension Pipes,
- Includes (1) Battery (SR44), (1) Wooden Case, (8) Extension Pipes (25mm, 50mm, 100mm, 200mm (2 pcs), 400mm (3 pcs))
Product Information
- Brand Mitutoyo
- MFR # 339-302
- Zoro # G7772998
- UPC # 603908517207
- Country of Origin Japan
- Category Micrometers
Details
Item | Digimatic Tubular Inside Micrometer |
Resolution | 0.001mm (or) 0.0001"/0.001mm |
Range | 200 to 2000mm |
Features | Carbide-Tipped Measuring Faces, Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The 339 Series Uses Highly Durable Extension Pipes, |
Includes | (1) Battery (SR44), (1) Wooden Case, (8) Extension Pipes (25mm, 50mm, 100mm, 200mm (2 pcs), 400mm (3 pcs)) |
Description
Micrometer,Inside,Digimatic,Tubular,8 Rods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 12"x4 (CF275B)
- VERSADRIVE HMT ImpactaStep Cutter 5/16, 3/8, 7/16, 1/2, 9/16 (506030-0010)
- OX TOOLS Pro Canvas Mason Bag (OX-P262924)
- ASIMETO Dial Scale Protractor Head For Combination Square Set (7490260)
- MITUTOYO Micrometer, Groove (146-222)
- MITUTOYO Holtest, TypII, 2.5-3 In, .0002 In, RS (368-871)
- MITUTOYO 0 to 1/.0001" Spline Mic (111-166)
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- MITUTOYO Micrometer, V-Anvil, .05-.6/.001" (114-163)
- MITUTOYO Tube Micrometer, 0 to 1", 0.0001" (115-313)
- HHIP Dasqua 0-25mm/0-1 in. Digital Outside Micrometer (4230-2005)
- Mitutoyo Precision Gauges & Accessories