Shop All Micrometer Accessories
Mitutoyo
Micrometer Head
Mfr # 151-239
Zoro # G0970831
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Overall Height 2
- Color Silver
- Features Common Type in Middle Size with 8mm Diameter Spindle
- Overall Width 1.5
Product Information
- Brand Mitutoyo
- MFR # 151-239
- Zoro # G0970831
- Country of Origin Japan
- Category Micrometer Accessories
Dimensions
Overall Length | 6 |
Overall Height | 2 |
Overall Width | 1.5 |
Details
Item | MICROMETER HEAD |
Color | Silver |
Features | Common Type in Middle Size with 8mm Diameter Spindle |
Standards | 0 - 1" |
Weight | 0.5 |
Description
Micrometer Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in Round Nose Plier Plastic Coated Handle (35 31 115)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/4", Single End/Double End: Single End (C6-1/4-120)
- MORSE 100Ft Coil Of Bandsaw Blade, 100 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Carbon (164406100C)
- IDEAL 4 1/2 in Coax Cable Stripper 1/4 in (45-605)
- MITUTOYO Test Indicator Swivel Clamp (900322)
- MITUTOYO Micrometer Head, 0 to 13mm Range, Steel (148-308)
- MITUTOYO Micrometer Head, 0 to 6.5mm Range, Steel (148-201)
- MITUTOYO Base Assembly For 3-Wire Measure (156-106)
- MITUTOYO Micrometer Head, 0 to 1/2" Range, Steel (148-814)
- MITUTOYO Tip/M3 24-14 Tpi (126-803)
- STARRETT Steel/Vinyl Case for Micrometer (913)
- Mitutoyo Precision Measuring Tools