Shop All Micrometers
Mitutoyo
Micrometer, Head
Mfr # 150-831
Zoro # G7766521
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.001mm/0.001"/0.0001"
- Range 0 to 1"
- Features Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating, Reverse Reading
- Spindle Flat
- Thimble Ratchet
Product Information
- Brand Mitutoyo
- MFR # 150-831
- Zoro # G7766521
- UPC # 603908046738
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.01mm/0.001mm/0.001"/0.0001" |
Range | 0 to 1" |
Features | Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating, Reverse Reading |
Spindle | Flat |
Thimble | Ratchet |
Lock Nut Type | Clamp |
Description
Micrometer,Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dia Blade GenPurpose 4-1/2In Turbo (DB4542C)
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Ylw (31-391)
- MORSE Band Saw Blade, 35-3/8 x 1/2 x 14/18, PK3 (ZWEP351418MC)
- MILWAUKEE TOOL Funnel Auger For 5/8 in. & 3/4 in. Drum Cable (48-53-2831)
- MITUTOYO Ratchet Stop Micrometer, 100mm (293-243-30)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- MITUTOYO Micrometer, Disc, Crb 0-25/.01mm (123-113)
- MITUTOYO Micrometer, Blade Type C, 0-1", .00005" (422-370-30)
- MITUTOYO 9 to 10/.001" O. Mic R (103-186)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- Mitutoyo Micrometers & Sets