Shop All Micrometer Accessories
Mitutoyo
Micrometer Head, 0 to 13mm Range, Steel
Mfr # 148-853
Zoro # G0614299
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 mm to 13 mm
- Spindle Material Steel
- Spindle Spherical
- Mounting Hub Dia. 3/8 in
- Lock Nut Type Spindle Lock
Product Information
- Brand Mitutoyo
- MFR # 148-853
- Zoro # G0614299
- UPC # 603908046202
- Country of Origin Japan
- Category Micrometer Accessories
Dimensions
Mounting Hub Dia. | 3/8 in |
Mouting Hub Diameter | 3/8 in |
Spindle Diameter | 5 mm |
Dimension Type | Metric |
Description
Mechanical Micrometer Head, Range 0 mm to 13 mm, Resolution 0.01mm, Accuracy 0.002 mm, Dimension Type Metric, Mouting Hub Diameter 3/8 in, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Spherical, Thimble Type Plain, Includes Spanner, Lock Nut Type Spindle Lock, Long Form Calibration Certificate No, Maximum Measurement - mm 13 mm, Minimum Measurement - mm 0 mm, Scale Finish Chrome, Spindle Diameter 5 mm, Spindle Material Steel, Standards JIS B 7502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKMAX Gear Puller and Pulley Remover, 7 (BTLGP7)
- STARRETT Hole Gage Set, 4 Pc, Half Ball, Case (S831EZ)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/4, 2 (65-010)
- WILTON C-Clamp, 4", Steel, Extra HD, 10,000 lb. (104)
- MITUTOYO Micrometer Head, 0 to 1" Range, Steel (150-206)
- MITUTOYO Base Assembly For 3-Wire Measure (156-106)
- MITUTOYO Micrometer Head, 0 to 6.5mm Range, Steel (148-201)
- MITUTOYO Micrometer Head, 0 to 25mm Range, Steel (150-802)
- MITUTOYO Micrometer Head (148-502)
- MITUTOYO Standard Bar 2 In (167-142)
- HHIP USA Made .250" Anvil Diameter Ball Attachment For Micrometers (4200-0135)
- Mitutoyo Micrometer Accessories