Shop All Micrometers
Mitutoyo
Micrometer, Disc, Digital
Mfr # 223-101
Zoro # G7771047
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Operation Mechanical
- Features The Series 223 is Provided with a Mechanical Digit Counter for Quick Reading of Measurements
- Spindle Disc
Product Information
- Brand Mitutoyo
- MFR # 223-101
- Zoro # G7771047
- UPC # 603908089315
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Operation | Mechanical |
Features | The Series 223 is Provided with a Mechanical Digit Counter for Quick Reading of Measurements |
Includes | (1) Fitted Plastic Case |
Spindle | Disc |
Anvil | Disc |
Thimble | Ratchet |
Description
Micrometer,Disc,Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 22 mm Combination Wrench (18293)
- DIABLO 5/8"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4210)
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS #1-#60 (57716)
- WESTWARD Chipping Hammer, Horizontal, 5.6 Oz (2DBV1)
- MITUTOYO Micrometer, Outside, 50-150mm (104-161A)
- MITUTOYO 12 to 18/.001" O. Mic I/A (104-201)
- MITUTOYO Mic Head, 0-0.25", 0.001" (148-351)
- MITUTOYO Mic Head, S/Face, 0-1", 0.001" (150-812)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- MITUTOYO Can Seam, Csm4-.5" (147-106)
- INSIZE Groove Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.001" (3287-1)
- Mitutoyo Precision Measuring Tools