Shop All Micrometers
Mitutoyo
Micrometer, Disc, Crb 0-25/.01mm
Mfr # 123-113
Zoro # G7764193
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Features Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
- Spindle Disc
Product Information
- Brand Mitutoyo
- MFR # 123-113
- Zoro # G7764193
- UPC # 603908027546
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case |
Spindle | Disc |
Anvil | Disc |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Disc,Crb 0-25/.01mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- HHIP 5" Aluminum Soft Vise Jaws With Magnet (3900-2147)
- K TOOL INTL Soc 33Mm 1Dr Hd Trq Hex 475 Ftlb Brown (UNKNOWN)
- KRAFT TOOL All Purpose Tub (BC217)
- MITUTOYO Micrometer, Sheet Metal, S-S 0-1"IP65 (389-371-30)
- MITUTOYO Can Seam (147-202)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- MITUTOYO Electronic Digital Micrometer, 1" (293-180-30)
- MITUTOYO Digital Micrometer, 0 to 1In, Ratchet (293-330-30)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- Mitutoyo Precision Measuring Tools