Shop All Micrometers
Mitutoyo
Micrometer, Deep Thrt, 0-25/.01mm
Mfr # 118-101
Zoro # G7763907
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Features Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, IP65 Water/Dust Protection
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Thimble Ratchet
Product Information
- Brand Mitutoyo
- MFR # 118-101
- Zoro # G7763907
- UPC # 603908026099
- Country of Origin Japan
- Category Micrometers
Details
Item | Sheet Metal Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, IP65 Water/Dust Protection |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Thimble | Ratchet |
Description
Micrometer,Deep Thrt,0-25/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57246)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 3 47/64 in Long, 1/8 in Short (54TU57)
- KLEIN TOOLS 1000V Insulated Utility Tool Kit in Roll Up Pouch, 13 Piece (33525SC)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 3MT Mount Size, Steel (JK-16 MT3)
- MITUTOYO Screw Thread Micrometer, 1 to 2" x 0.001" (126-902)
- MITUTOYO Micrometer, 4 to 5", 0.0001, Ratchet (103-219)
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic. (137-219)
- MITUTOYO 50 to 75/.01mm Outside Mic Ratchet (103-139-10)
- HHIP 4" / 100mm 3 Key Electronic Digital Caliper (4100-0029)
- Mitutoyo Precision Measuring Tools