Shop All Micrometers
Mitutoyo
Micrometer, 17-18 ft.
Mfr # 103-194
Zoro # G7762717
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Thimble Ratchet
Product Information
- Brand Mitutoyo
- MFR # 103-194
- Zoro # G7762717
- UPC # 603908021131
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 17 to 18" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Thimble | Ratchet |
Description
Micrometer,17-18 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MAGNETIC PICK UP PAL (3LJY4)
- VESSEL MEGADORA Hose Remover R No.970 HRRx89 (970HRR89)
- BETA Two-Leg Internal Extractor, 25-30mm (015440150)
- APEX TOOL GROUP 1/4" Square Drive, 7mm Metric Socket, 6 Points (M-7MM11)
- MITUTOYO Micrometer, Outside, 14-15/.001 ft. (103-191)
- MITUTOYO Micrometer, 16-17 ft. (103-193)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- MITUTOYO 25 to 50/.01mm I. Mic W/I.R. (141-101)
- MITUTOYO Depth Micrometer, 0 to 6" (129-128)
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- MITUTOYO Electronic Digital Micrometer, 1 to 2" (293-345-30)
- Mitutoyo Precision Gauges & Accessories