Shop All Micrometers
Mitutoyo
Micrometer, 1 to 2", 0.0001, Ratchet
Mfr # 103-262
Zoro # G1300634
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Product Information
- Brand Mitutoyo
- MFR # 103-262
- Zoro # G1300634
- UPC # 603908021599
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 1 to 2" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Long Form Calibration Certificate | No |
Accuracy | +/-0.001 in |
Thimble Type | Friction/Ratchet |
Mechanical Display Type | Vernier |
Included Certification | Certificate of Inspection |
Description
Mechanical Outside Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Inspection, Mechanical Display Type Vernier, Thimble Type Friction/Ratchet, Includes Fitted Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Compact Gasket Cutter Kit, 6-61/64" L (AX2000)
- DRILL AMERICA 11/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/64)
- SUPERCUT 150-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (201987)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (TH-309)
- MITUTOYO Micrometer, 2 to 3", 0.0001, Ratchet (103-217)
- MITUTOYO Micrometer, 5 to 6", 0.0001, Ratchet (103-220)
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- MITUTOYO Micrometer, Outside, 13" (103-189)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-348-30CAL)
- MITUTOYO 0 to 1/.0001" Spline Mic (111-166)
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet (436.1XRL-1)
- Mitutoyo Precision Measuring Tools