Shop All Micrometers
Mitutoyo
Mic Head, S/Face, 0-1", 0.001"
Mfr # 150-812
Zoro # G7766637
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.001mm/0.001"/0.0001"
- Range 0 to 1"
- Features Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating
- Spindle Flat
- Thimble Ratchet
Product Information
- Brand Mitutoyo
- MFR # 150-812
- Zoro # G7766637
- UPC # 603908046707
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.01mm/0.001mm/0.001"/0.0001" |
Range | 0 to 1" |
Features | Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating |
Spindle | Flat |
Thimble | Ratchet |
Lock Nut Type | Clamp |
Description
Mic Head,S/Face,0-1 In.,0.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Hook Jaw, For 14 In Pipe Wrench (31D045)
- IRWIN D.1 Hxcd3/8-16 (9434)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- WESTWARD Combination Wrench, Metric, 19mm Size (5MW33)
- MITUTOYO 11 to 12/.001" O. Mic R (103-188)
- MITUTOYO 50 to 1500/.01mm Inside Micrometer w/ Extension Rod (137-205)
- MITUTOYO Digital Micrometer, Non-Rotating, 1", SPC (406-350-30)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- MITUTOYO Outside Mic, 0-1, Ratchet, NIST, Case (102-327-10CAL)
- MITUTOYO 1 to 2/.001" Inside Mic (145-194)
- STARRETT Outside Micrometer, 5", Ratchet (436.1XRL-5)
- Mitutoyo Precision Gauges & Accessories