Shop All Micrometers
Mitutoyo
Mic Head, .25", Clamp
Mfr # 148-356
Zoro # G7766147
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Features Easy Reading Due to the Large Thimble Diameter
- Includes (1) Clamp Nut
- Spindle Flat
Product Information
- Brand Mitutoyo
- MFR # 148-356
- Zoro # G7766147
- UPC # 603908045854
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 0 to 1/4" |
Features | Easy Reading Due to the Large Thimble Diameter |
Includes | (1) Clamp Nut |
Spindle | Flat |
Description
Mic Head,.25 In.,Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 4/11 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J292WRXL)
- BON TOOL Bon 13-405 Lexan Trowel 3-1/2" X 11 Plastic Handle (13-405)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 1/16 (C47519)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG X-LONG 9/16" SLACK ADJ WRENCH (KH8569)
- MITUTOYO 20 to 24/.001" Outside Mic I/A (104-154)
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- MITUTOYO Digital Micrometer, 0 to 1", Ratchet (293-340-30)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- MITUTOYO Can Seam (147-202)
- MITUTOYO Micrometer, Outside, 12-16", 0.001" (104-152)
- Mitutoyo Micrometers