Shop All Micrometers
Mitutoyo
Mhk-25Vr
Mfr # 153-202
Zoro # G7767063
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.001mm/0.001"/0.0001"
- Features Carbide-tipped Measuring Face
- Spindle Flat, Non-Rotating
- IP Rating Not Rated
Product Information
- Brand Mitutoyo
- MFR # 153-202
- Zoro # G7767063
- UPC # 603908047209
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.01mm/0.001mm/0.001"/0.0001" |
Range | 0 to 25mm |
Features | Carbide-tipped Measuring Face |
Spindle | Flat, Non-Rotating |
IP Rating | Not Rated |
Description
Mhk-25Vr, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- IRWIN 12 Drill Bit Extension (88601)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 17/64 (45617)
- UNIBOR 1in-1.5/8in Cone Drill, 3-Flat Shank, Bluemax Coated (02X3HTI)
- MITUTOYO Can Seam (147-103)
- MITUTOYO Electronic Digital Micrometer, 1 to 2" (293-345-30)
- MITUTOYO Digimatic Tube Mic 1 to 2" Ip to 65 (395-352-30)
- MITUTOYO Dig Mic, I/M 9-10 In, .0001, RS (293-355-30)
- MITUTOYO Dig Mic, Dsk, I/M 2-3 In, .00005 In, O, RS (323-352-30)
- MITUTOYO Micrometer, In, Ext Rod, 2 ft.-20 ft./.01mm (137-218)
- STARRETT Blade Micrometer, 5-6", 0.001" Res (486P-6)
- Mitutoyo Precision Gauges & Accessories