Shop All Micrometers
Mitutoyo
Mechanical Blade Micrometer
Mfr # 122-128-10
Zoro # G003072544
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in
- Range 3 in to 4 in
- Features Blade-Shaped Anvil and Spindle for Measuring the Groove Diameter of Shafts, Keyways, and Other Hard-to Reach Places, Thimble and Sleeve Satin Chrome Finish
- Includes Case, Key, Setting Standard
- Spindle Flat
Product Information
- Brand Mitutoyo
- MFR # 122-128-10
- Zoro # G003072544
- UPC # 603908699590
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Diameter | 6.35 mm |
Jaw Depth | 79 mm |
Anvil Size | 6.5 mm |
Dimension Type | Inch |
Description
Mechanical Blade Micrometer, Range 3 in to 4 in, Resolution 0.0001 in, Accuracy +/-.0002 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 6.5 mm, Dimension Type Inch, Jaw Depth 79 mm, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Box, Features Blade-Shaped Anvil and Spindle for Measuring the Groove Diameter of Shafts, Keyways, and Other Hard-to Reach Places, Thimble and Sleeve Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J4776TA)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 6-1/2" L, SuperKrome Plating Finish (40971)
- AIRCAT Anvil Kit (AR800-60K)
- MITUTOYO Digimatic CalIPer, VDS-30AX (571-203-30)
- MITUTOYO Micrometer, Disc, 1-2", .00005", IP65 (323-351-30)
- MITUTOYO Mic Head, 0-0.25", 0.001" (148-351)
- MITUTOYO Spline Micrometer, Ratchet Thimble (331-351-30)
- MITUTOYO Micrometers, Inside, Ext Rod, 100-500/.01mm (139-173)
- MITUTOYO Point Micrometer, Ratchet Thimble (342-351-30)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- INSIZE Electronic Outside Micrometer, IP54 (3506-500E)
- Mitutoyo Precision Gauges & Accessories