Shop All Precision Measuring Accessories
Mitutoyo
Measuring Head Part Assembly, 368-2
Mfr # 04AZA740
Zoro # G7799397
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.5
- Special Features TiN-coated measuring contact head assembly
- Width (In.) 4
- Color Black
- Height (In.) 2.5
Product Information
- Brand Mitutoyo
- MFR # 04AZA740
- Zoro # G7799397
- UPC # 603908452317
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2.5 |
Width (In.) | 4 |
Height (In.) | 2.5 |
Details
Item | MEASURING HEAD PART ASSEMBLY /368-2 |
Special Features | TiN-coated measuring contact head assembly |
Color | Black |
Description
Measuring Head Part Assembly,368-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-314)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- REGAL CUTTING TOOLS M4 x 0.7 D4 2 Flt. Plug Metric Sp. Point (027731AS)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #4 Tip, 2 45/64 in L (45484)
- MITUTOYO Mill Pkg, Abs Scales, 14" X 40", Dro (64PKA061A)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- MITUTOYO Bsg, 30Hx (215-156-10)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- MITUTOYO Bsg, 20X (215-151-10)
- Mitutoyo Precision Measuring Tools