Shop All Precision Measuring Accessories
Mitutoyo
Measuring Head Assy, Inch, 04AZB139
Mfr # 04AZB139
Zoro # G7799327
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features TiN-coated measuring contact head assembly
- Length (In.) 2
- Color Black
- Width (In.) 1
- Height (In.) 1
Product Information
- Brand Mitutoyo
- MFR # 04AZB139
- Zoro # G7799327
- UPC # 603908515623
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2 |
Width (In.) | 1 |
Height (In.) | 1 |
Details
Item | MEASURING HEAD ASSY (INCH) |
Special Features | TiN-coated measuring contact head assembly |
Color | Black |
Description
Measuring Head Assy,Inch,04AZB139
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 6 3/32 in L (J49907/32XL)
- KANCA Kadett Drop-Forged Vise With Swivel Base 200 mm (KADWSB-200)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Black (34038)
- BLACK & DECKER Wheel, 6In (429599-00)
- MITUTOYO U-Wave Transmitter, Wireless SPC (02AZD730G)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- MITUTOYO Bsb, 20X (215-405-10)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- Mitutoyo Precision Measuring Tools