Shop All Indicator Holders, Bases, and Stands
Mitutoyo
Magnetic Stand, Black, 8-27/64" L, 3 Holes
Mfr # 7031-10
Zoro # G1853457
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 70
- Base Size (In.) 1-13/64 W x 1-13/32 D x 1-31/32 H
- Upright Post Dia. (In.) 0.075
- Construction Magnetic
- Switch Type On/Off
Product Information
- Brand Mitutoyo
- MFR # 7031-10
- Zoro # G1853457
- UPC # 603908587996
- Country of Origin Switzerland
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 1-13/64 W x 1-13/32 D x 1-31/32 H |
Upright Post Dia. (In.) | 0.075 |
Overall Length (In.) | 8-27/64 |
Working Length of Snug/Third Arm | 45 mm |
Base Length | 1 13/32 in |
Base Size | 1 13/32 in L x 1 13/64 in W x 1 31/32 in H |
Working Length of Post/Lower Arm | 45 mm |
Working Length of Upper Arm | 61.7 mm |
Base Height | 1 31/32 in |
Base Width | 1 13/64 in |
Centering Arm Shank Size | 10 in |
Base Thread Size | M8 x 1.25 |
Description
Magnetic-Base Indicator Holder, Arm Type Articulating, Base Height 1 31/32 in, Base Length 1 13/32 in, Base Size 1 13/32 in L x 1 13/64 in W x 1 31/32 in H, Base Type Magnetic, Base Width 1 13/64 in, Compatible Indicator Mounts 6 mm, Fine Adjustment Position Fine Adjust Top (FAT); Fine Adjust Bottom (FAB), Holding Power 300 N, Maximum Reach 179 mm, Step Type V Step, Working Length of Post/Lower Arm 45 mm, Working Length of Snug/Third Arm 45 mm, Working Length of Upper Arm 61.7 mm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt 3/4 X 4-1/8 X 7 Blaze Endmill (78075001)
- WERA Screwdriver 1/4 in Round (5110010001)
- TOOLPRO Acoustical Eye Lag Driver in Interlocking Storage Box 5Pack, 5PK (TP05035)
- APEX TOOL GROUP Mm 3/4Dr 1-5/16 Socket (352617)
- MITUTOYO Mini-Magnetic Stand (7014-10)
- MITUTOYO Needle, Carbide Point (131279)
- MITUTOYO Depth Gage Acs, Ext Base, 10 In (900368)
- MITUTOYO Magnetic Base/Holder, 6 In Gage Rod (7010S-10)
- MITUTOYO Flexible Mag Base, 1.97 W x2.28 D x2.17 H (7012-10)
- MITUTOYO Arm Holder (900306)
- POWERMATIC Mobile Base Pm Model 14 Band Saw (2042377)
- Mitutoyo Precision Measuring Tools