Shop All Microscope Accessories
Mitutoyo
LED Illumination Unit, 10X Magnification
Mfr # 176-445A
Zoro # G0581959
product price: $3,879.99
/ea
Free Shipping & Returns
$3,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Used with MF Series Measuring Microscopes
- Magnification 10x
- For Use With Microscopes
- Compatible Product Type Microscopes
- Product Type LED Illumination Unit
Product Information
- Brand Mitutoyo
- MFR # 176-445A
- Zoro # G0581959
- UPC # 603908580560
- Country of Origin Japan
- Category Microscope Accessories
Details
Item | LED Illumination Unit |
Special Features | Used with MF Series Measuring Microscopes |
Magnification | 10x |
For Use With | Microscopes |
Compatible Product Type | Microscopes |
Product Type | LED Illumination Unit |
Description
LED Illumination Unit, For Use With Microscopes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC pH Probe with ATC Replacement (850059P)
- TRICORBRAUN 16 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012830)
- TRICORBRAUN 375 ml Clear Glass St. Louis Oval Liquor Bottle- 18.5 mm Bar Top Neck Finish (600070)
- ENDECOTTS Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz (003BAW1.00)
- MITUTOYO 20X Eyepiece (176-117)
- AMSCOPE 10MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1003)
- AMSCOPE 60 LED Solid Metal Microscope Ring Light with Heavy-Duty Control Box (LED-60MW)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- AMSCOPE 20W Microscope Goose Neck Halogen Illuminator (HL20)
- AMSCOPE Oil Darkfield Condenser For Compound Microscopes (DK-OIL100)
- AMSCOPE 20X-80X Super Widefield Stereo Trinocular Microscope Head (SW24TZ)
- Mitutoyo Microscope Accessories