Shop All Precision Measuring Accessories
Mitutoyo
Lathe Pk, Abs/Glass, Linear Scales, 52"X12"
Mfr # 64PKA049A
Zoro # G7792677
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height (In.) 7
- Width (In.) 22
- Color Silver
- Special Features 2-Axis lathe package
Product Information
- Brand Mitutoyo
- MFR # 64PKA049A
- Zoro # G7792677
- UPC # 603908623267
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 7 |
Width (In.) | 22 |
Length (In.) | 75 |
Overall Length | 75 |
Overall Height | 7 |
Overall Width | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Item | LATHE PKG, ABS/ GLASS LINEAR SCALES, 52" X 12", W/ DRO |
Color | Silver |
Special Features | 2-Axis lathe package |
Standards | 52" Z axis 12" X axis travel |
Weight | 40 |
Description
Lathe Pk,Abs/Glass,Linear Scales,52 In. x 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blade Set 3 pk (DWHT20558)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13195)
- NORSEMAN BY VIKING DRILL AND TOOL 3/4" 83-AG HSS 82 Degree 6 Flute Counter Sink (67750)
- MITUTOYO Setting Ring, 2.5" (177-315)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- MITUTOYO Reticle, 176-135 (176-135)
- MITUTOYO Parts 167-151 11" (167-151)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- HHIP M2 Thread Replacement Contact Point For Test Indicators (4400-1008)
- Mitutoyo Precision Measuring Tools