Shop All Precision Measuring Accessories
Mitutoyo
Lathe Pk, Abs/Glass, Linear Scales, 48"X10"
Mfr # 64PKA044A
Zoro # G7792561
Free Shipping & Returns
$1,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 7
- Width (In.) 20
- Length (In.) 69
- Color Silver
- Special Features 2-Axis lathe package
Product Information
- Brand Mitutoyo
- MFR # 64PKA044A
- Zoro # G7792561
- UPC # 603908609377
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 7 |
Width (In.) | 20 |
Length (In.) | 69 |
Overall Length | 69 |
Overall Width | 20 |
Overall Height | 7 |
Details
Item | LATHE PKG, ABS/ GLASS LINEAR SCALES, 48" X 10", W/ DRO |
Color | Silver |
Special Features | 2-Axis lathe package |
Weight | 39 |
Standards | 48" Z axis 10" X axis travel |
Description
Lathe Pk,Abs/Glass,Linear Scales,48 In. x 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 Amp Super Sawzall (ML6538-21)
- SUPERIOR PARTS Aftermarket O-Ring, PK 2 (SP 851606-S)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- OCHSENKOPF Spare Handle, Ash, White, 800mm (OX E-91 E-0800)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- MITUTOYO Bsg, 20X (215-151-10)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- MITUTOYO USB Data Input Tool, Connctr B (06AFM380B)
- MITUTOYO Tip, 1.5 (124-821)
- Mitutoyo Set Up & Alignment Tools