Shop All Rulers and Straight Edges
Mitutoyo
Knife Edge, Stra Edge, 8"
Mfr # 528-104
Zoro # G7779401
original price:
$115.29
6% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.5
- Width (In.) 13
- Color Black
- Features supplied in fitted plastic case
- Height 3
Product Information
- Brand Mitutoyo
- MFR # 528-104
- Zoro # G7779401
- UPC # 603908138495
- Country of Origin Germany
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 2.5 |
Width (In.) | 13 |
Height | 3 |
Details
Color | Black |
Item | KNIFE EDGE STRA EDGE 8" |
Features | supplied in fitted plastic case |
Description
Knife Edge,Stra Edge,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #5-40 H2 2 Flt. Plug Spiral Point Extension Tap - 4" (091375AS)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50824)
- SUPER TOOL Chucking Reamer, 0.8760 In., 6 Fl, Carb Tip (947887)
- MILWAUKEE TOOL 6 pc. Head Attachment Kit For 5/8 in. Sectional Cable (48-53-3820)
- MITUTOYO Steel Rule (182-307)
- MITUTOYO Pocket Rule, Stl, Inch, 32nds, 64ths, 6 In L (950-301)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths (182-203)
- MITUTOYO Steel Rule, Rigid, 6In, 32/64ths/0.5/1mm (182-105)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm (182-211)
- MITUTOYO Steel Rule, Flex, 6 In, 16/32/64ths/0.5/1mm (182-302)
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 37 (C637E-150)
- Mitutoyo Rulers and Straight Edges