Shop All Vernier Calipers
Mitutoyo
Inside Type
Mfr # 536-145
Zoro # G7779657
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Overall Height 2.5
- Overall Width 11.5
- Overall Length 31.5
- Color Silver
Product Information
- Brand Mitutoyo
- MFR # 536-145
- Zoro # G7779657
- UPC # 603908142409
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Height | 2.5 |
Overall Height | 2.5 |
Overall Width | 11.5 |
Overall Length | 31.5 |
Width | 11.5 |
Length | 31.5 |
Details
Item | INSIDE TYPE |
Color | Silver |
Features | Inside Groove Type |
Weight | 9.5 |
Standards | 10-150mm |
Description
Inside Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Trimmer Router Bit, HWM, 1/4 in (843.063.11)
- MILWAUKEE TOOL 3-1/8" Recessed Light Hole Saw (49-56-0296)
- IRWIN Drill Bit, 11/64, Turbomax, 135deg, PK5 (73311)
- STARRETT Aluminum Rule Straight Edge, 24" (ASE-24)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- MITUTOYO Vernier Caliper 600Mm/24Ft (160-153)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- MITUTOYO Vernier Caliper 1000Mm/40 Inch (534-104)
- MITUTOYO Vernier Caliper, 1000mm (530-502)
- Mitutoyo Precision Measuring Tools