Shop All Micrometers
Mitutoyo
Inside Micrometer, 1.5 to 12"
Mfr # 139-201
Zoro # G1760902
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 1.5 to 12"
- Features Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head
- Includes (1) Fitted Wooden Case, (8) Extension Pipes: (0.5", 1", 2", 2.5", 3", 3.5", 4", 6"); (1) Micrometer Head (139-004)
- Anvil Curved
Product Information
- Brand Mitutoyo
- MFR # 139-201
- Zoro # G1760902
- UPC # 603908038979
- Country of Origin Japan
- Category Micrometers
Dimensions
Rod Diameter | 8mm |
Maximum Measuring Depth | 12 in |
Rod Lengths Included | 0.5 in, 1 in, 2 in, 2.5 in, 3 in, 3.5 in, 4 in, 6 in |
Description
Mechanical Tubular-Rod Inside Micrometer, Range 1.5 in to 12 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1/2 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 8, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Wood Case, Contact Point Material Steel, Contact Point Shape Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1315800108)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID23214)
- WHEELER-REX Hydraulic Pipe Cutter, 6 to 20 in Cap (5590-20)
- MITUTOYO 2 to 20Ft Inside Micrometer Ext.Rod (137-213)
- MITUTOYO Can Seam, Csm4-.5" (147-106)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- MITUTOYO Electronic Micrometer, IP65, 0 to 1" (293-344-30)
- MITUTOYO Micrometer, Disc (169-103)
- MITUTOYO Micrometer, 0 to 1", 0.001, Ratchet (103-259)
- MITUTOYO IMJ-40"MJ (339-303)
- Mitutoyo Micrometers & Sets