Shop All Micrometers
Mitutoyo
Indicating Mic, 3"
Mfr # 510-133
Zoro # G7775752
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"
- Range 2 to 3"
- Features Carbide Tipped Measuring Faces, Retractable Anvil with Indicator for Threewire Measurements of Pitch Diameter of Precision Screws and Parallelism Measurements
- Anvil Retractable
Product Information
- Brand Mitutoyo
- MFR # 510-133
- Zoro # G7775752
- UPC # 603908336952
- Country of Origin Japan
- Category Micrometers
Details
Item | Indicating Micrometer |
Resolution | 0.00005" |
Range | 2 to 3" |
Features | Carbide Tipped Measuring Faces, Retractable Anvil with Indicator for Threewire Measurements of Pitch Diameter of Precision Screws and Parallelism Measurements |
Includes | (1) Standard Bar, (1) Fitted Plastic Case |
Anvil | Retractable |
Description
Indicating Mic,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 7/8" (09811)
- IRWIN High Speed Stl Frctnl Self Starting Unibit Drill Bit, #4 (VGPUN4)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 16.0x1.50mm (95624)
- FREUD Heavy-Duty Rip Blade, 10 (LM72R010)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic. (137-219)
- MITUTOYO Micrometer, Deep Thrt, 0-25/.01mm (118-101)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-208)
- MITUTOYO Micrometer, Spherical Face, S-S 1-2"IP65 (395-372-30)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- MITUTOYO Depth Mic, 0-4, Ratchet Stop, NIST, Case (129-127CAL)
- MITUTOYO 50 to 75/.01mm Outside Mic Ratchet (103-139-10)
- Mitutoyo Precision Gauges & Accessories