Shop All Gauge Blocks and Clamps
Mitutoyo
In, Rect, Asme 0, 35 pcs.
Mfr # 516-914-26
Zoro # G7777493
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Width 8.5
- Height 3
- parallelism parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
Product Information
- Brand Mitutoyo
- MFR # 516-914-26
- Zoro # G7777493
- UPC # 603908525134
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 14.5 |
Width | 8.5 |
Height | 3 |
Details
Item | 35PCS/SET, IN, RECT, ASME 0 |
parallelism | parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set |
Description
In,Rect,Asme 0,35 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525112)
- WIHA Security XSelector Bit Set 31 Pc (79490)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon (1644141140 -9'6)
- DRILL AMERICA #27 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD27ST)
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- MITUTOYO Gage Block, 1.181 in. Measuring Range (611673-531)
- MITUTOYO Gage Block, Rect, Steel, 0.125 In, ASME 0 (611165-531)
- MITUTOYO Steel, MM, Rect, As-1, 87 pcs. set (516-947-26)
- MITUTOYO Square, Steel, Asme 0, 0.129" (614169-531)
- MITUTOYO Square, Steel, As-1, 1.0" (614201-541)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.012 (111101200)
- Mitutoyo Precision Gauges & Accessories