Shop All Micrometers
Mitutoyo
Hub
Mfr # 147-301
Zoro # G7765639
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features Measures Hub Thickness and Shoulders Inside a Bore, Carbide Tipped Meaasuring Faces
- Thimble Ratchet
Product Information
- Brand Mitutoyo
- MFR # 147-301
- Zoro # G7765639
- UPC # 603908045311
- Country of Origin Japan
- Category Micrometers
Details
Item | Hub Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Measures Hub Thickness and Shoulders Inside a Bore, Carbide Tipped Meaasuring Faces |
Includes | (1) Fitted Plastic Case |
Thimble | Ratchet |
Description
Hub
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Key, 003-HDL-KEY0003 (003-HDL-KEY0003)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20552418R)
- KRAFT TOOL Wipe Down Knife, Flexible, 5-1/4", Rubber (DW453)
- STARRETT Bi-Metal Hacksaw Blades 18 TPI, 10 Pack (KBS1218-10)
- MITUTOYO Indicating Micrometer, 0-25mm (510-141)
- MITUTOYO Mic Head, 15mm L/Nut (149-184)
- MITUTOYO Micrometer, Head (151-223)
- MITUTOYO 0 to 1/.0001" Tube Micrometer (115-314)
- MITUTOYO Measured Head Point, 2" to 4", 0.00005"/0.001mm (04AZA754)
- MITUTOYO Mic Head, 13mm S/Lck (148-506)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-2)
- Mitutoyo Micrometers & Sets