Shop All Dial Indicators
Mitutoyo
Holtest, Type Ii, R, 1.6" - 2.0"
Mfr # 368-869
Zoro # G7774048
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0002 in
- Range 1.6 in to 2 in
- Accuracy +/-0.00015 in
- Bezel Lock No
- Long Form Calibration Certificate No
Product Information
- Brand Mitutoyo
- MFR # 368-869
- Zoro # G7774048
- UPC # 603908393399
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dimension Type | Inch |
Details
Graduations | 0.0002 in |
Range | 1.6 in to 2 in |
Accuracy | +/-0.00015 in |
Item | Holtest,Type Ii,R,1.6" - 2.0" |
Bezel Lock | No |
Long Form Calibration Certificate | No |
Case Type | Case |
Included Certification | Certificate of Inspection |
Contact Point Shape | Flat |
Non-Magnetic | Yes |
Maximum Measurement - Inch | 2 in |
Includes Case | Yes |
Number of Indicators | 1 |
Minimum Measurement - Inch | 1.6 in |
Description
Holtest,Type Ii,R,1.6" - 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- STAHLWILLE TOOLS Combination Wrenchs i.TCS inlay No.TCS 13/18, 6-24MM 3/3-tray18-pcs. (96838183)
- MILWAUKEE TOOL MX FUEL Breaker Kit (MXF368-1XC)
- HHIP 3/8 NPT Sintered Bronze Exhaust Muffler (8401-0322)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- MITUTOYO Holtest, Ratchet, 2.5" - 3.0" (368-271)
- MITUTOYO Tension Gage, Dial, Ind Hand, 6-50Gf (546-135)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.060 In (513-442-10T)
- MITUTOYO Mitutoyo 101306 AGD 2 Dial Indicator with Back Lug on Center (101306)
- MITUTOYO Holtest, Digimatic, I/M, 2" - 2.5" (468-270)
- AMPG Flat Dial Indicator Contact, 1/2", Steel (Z9491)
- Mitutoyo Indicators, Indicator Holders & Accessories