Shop All Dial Indicators
Mitutoyo
Holtest, Digimatic, I/M, 2" - 2.5"
Mfr # 468-270
Zoro # G7775098
Free Shipping & Returns
$1,490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 2 in to 2.5 in, 50.8 mm to 63.5 mm
- Accuracy +/-0.00015 in; +/-0.004 mm
- Resolution 0.00005 in, 0.001 mm
- Number of Micrometers 1
- Battery Size SR44
Product Information
- Brand Mitutoyo
- MFR # 468-270
- Zoro # G7775098
- UPC # 603908504573
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Battery Size | SR44 |
Maximum Measuring Depth | 2.5 in |
Description
Holtest,Digimatic,I/M,2" - 2.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drill Kit, 12V DC, 3/8 in Chuck (GSR12V-300B22)
- STARRETT Rockwell Test Block for RB90 Scale (PT05059)
- TOOLFLEX 21.5" Black Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-1)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1145300)
- MITUTOYO Dial Indicator, 0 in to 3 in, White (3426A-19)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (2803AB-10)
- MITUTOYO Dial Indicator, Fb, .0005-.125" (2507AB)
- MITUTOYO Dial Indicator, 0.002-0.5mm (1011S-11)
- MITUTOYO Dial Indicator, .001-.1" (1921A-10)
- MITUTOYO Snap Gage, Dial (201-154)
- HHIP 0-.03" Vertical Test Indicator (4400-1002)
- Mitutoyo Dial Indicators