Shop All Dial Indicators
Mitutoyo
Holtest, Digimatic, 1.2" - 1.6"
Mfr # 468-268
Zoro # G7774967
product price: $1,374.99
/ea
Free Shipping & Returns
$1,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.00005 mm, 0.001 mm
- Range 1.2 in to 1.6 in, 30.48 mm to 40.64 mm
- Accuracy +/-.00015 in
- Bezel Lock No
- Long Form Calibration Certificate No
Product Information
- Brand Mitutoyo
- MFR # 468-268
- Zoro # G7774967
- UPC # 603908504566
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dimension Type | Inch/Metric |
Details
Graduations | 0.00005 mm, 0.001 mm |
Range | 1.2 in to 1.6 in, 30.48 mm to 40.64 mm |
Accuracy | +/-.00015 in |
Item | Holtest,Digimatic,1.2" - 1.6" |
Bezel Lock | No |
Long Form Calibration Certificate | No |
Number of Indicators | 1 |
Non-Magnetic | Yes |
Maximum Measurement - Inch | 1.6 in |
Includes Case | Yes |
Minimum Measurement - mm | 30.48 mm |
Contact Point Shape | Flat |
Included Certification | Certificate of Inspection |
Minimum Measurement - Inch | 1.2 in |
IP Rating | Not Rated |
Maximum Measurement - mm | 40.64 mm |
Case Type | Case |
Description
Holtest,Digimatic,1.2 In. - 1.6 In., Range 1.2 in to 1.6 in, 30.48 mm to 40.64 mm, IP Rating Not Rated, Case Type Case, Contact Point Shape Flat, Included Certification Certificate of Inspection, Maximum Measurement - Inch 1.6 in, Maximum Measurement - mm 40.64 mm, Minimum Measurement - Inch 1.2 in, Minimum Measurement - mm 30.48 mm, Accuracy +/-.00015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- WRIGHT TOOL 1 in Drive Impact Socket 95 mm Size, Deep Socket, black oxide (89-95MM)
- QUIKRETE Fast Set Nonshrink Grout (158520)
- BROIL KING Broil King MLW-2 Multi Level Warming Tray (MLW-2)
- MITUTOYO Dial indicators, 0.01-10 mm (2046AB-11)
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- MITUTOYO Dial indicators, 0.01-30 mm (2052A-19)
- MITUTOYO Dial Test Indicator Set, Vert, 0to0.030 In (513-452-10T)
- MITUTOYO Dial Indicator, 0 in to 1 in, White (2416A-10)
- MITUTOYO Dial Indicator, Fb, .001-2" (2424AB-19)
- WESTWARD Chrome Flex Mag Set (2YNK2)
- Mitutoyo Indicators, Indicator Holders & Accessories