Shop All Depth Gauges
Mitutoyo
Height Gage, Digimatic, 0-600mm, Hds
Mfr # 570-404
Zoro # G7782560
product price: $1,362.99
/ea
Free Shipping & Returns
$1,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With SPC data output
- Overall Length 5
- Standards 0-600mm
- Overall Height 3.5
- Overall Width 3
Product Information
- Brand Mitutoyo
- MFR # 570-404
- Zoro # G7782560
- UPC # 603908396642
- Country of Origin China
- Category Depth Gauges
Dimensions
Overall Length | 5 |
Overall Height | 3.5 |
Overall Width | 3 |
Length | 5 |
Width | 3 |
Height | 3.5 |
Details
Item | Height Gage, Digimatic, 0-600mm, HDS |
Features | With SPC data output |
Standards | 0-600mm |
Weight | 1.1 |
Color | Grey |
Description
Height Gage,Digimatic,0-600mm,Hds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Square Double Cut Bastard File (13081)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" MAGNETIC STANDAR (GP2030RG)
- AMPCO SAFETY TOOLS 10 in Straight Jaw Tongue and Groove Plier, Serrated (P-39)
- MELIN TOOL CO Helix End Mill, Sqr, HSS, 60 deg., 3/8x3/4" (E60-1212)
- MITUTOYO Digital Depth Micrometer, 0 to 12 In (329-351-30)
- MITUTOYO Sbm-63Cx (568-370)
- MITUTOYO Digimatic CalIPer, VDS-30AX (571-203-30)
- MITUTOYO Depth Gage, 0 to 6 In (527-311-50)
- MITUTOYO Electronic Digital Depth Gage, 0 to 6 In (571-211-30)
- MITUTOYO Electronic Digital Depth Gage, 0 to 12 In (571-213-30)
- INSIZE Electronic Depth Gage (1147-300)
- Mitutoyo Depth Gauges