Shop All Depth Gauges
Mitutoyo
Height Gage, Digimatic, 0-200mm
Mfr # 570-227
Zoro # G7782597
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.5
- Length 5
- Features With SPC data output
- Color Grey
- Height 3.5
Product Information
- Brand Mitutoyo
- MFR # 570-227
- Zoro # G7782597
- UPC # 603908520306
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Overall Height | 3.5 |
Length | 5 |
Height | 3.5 |
Overall Width | 3 |
Overall Length | 5 |
Width | 3 |
Details
Item | Height Gage, Digimatic, 0-200mm |
Features | With SPC data output |
Color | Grey |
Standards | 0-200mm |
Weight | 1.1 |
Description
Height Gage,Digimatic,0-200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Angle Vise With 2-Way Swivel Movement (3900-0019)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 -8 (930S8150)
- MILWAUKEE TOOL 1/2 in. Drive 19mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9120)
- VEGA INDUSTRIES Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- MITUTOYO Sbm-3.5"Cx (568-472)
- MITUTOYO Vds-60Dc (571-205-10)
- MITUTOYO Electronic Digital Depth Gage, 0 to 8 In (547-257A)
- MITUTOYO Vernier Depth Gage (527-113)
- MITUTOYO Sbm-1"Cxst (568-929)
- MITUTOYO Height Gage, Digimatic, 0-600mm, Hds (570-404)
- STARRETT Depth Gage (640JZ)
- Mitutoyo Depth Gauges