Shop All Precision Measuring Accessories
Mitutoyo
Height Gage, Adaptor, Inch
Mfr # 12AAA233
Zoro # G7799141
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.5
- Color Black
- Width (In.) 3
- Special Features Optional Accessory
- Height (In.) 1.5
Product Information
- Brand Mitutoyo
- MFR # 12AAA233
- Zoro # G7799141
- UPC # 603908263661
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 3.5 |
Width (In.) | 3 |
Height (In.) | 1.5 |
Details
Item | HEIGHT GAGE ADAPTOR (INCH) |
Color | Black |
Special Features | Optional Accessory |
Description
Height Gage,Adaptor,Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 1" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-01)
- RIDGID 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (36)
- WILLIAMS 11 in Clamp Locking Plier (23321)
- EKLIND 11-Piece Ball End T-Handle Allen Wrench Set (60811)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-621)
- MITUTOYO Usb Communication Cable for Sj210 (12AAL068)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO Durometer, O-Ring Fixture (64AAA963)
- MITUTOYO Extension Cable, 2M (09AAB674A)
- MITUTOYO Optical Flat (158-117)
- Mitutoyo Set Up & Alignment Tools