Shop All Digital Calipers
Mitutoyo
Heavy Duty Digimatic Caliper 18In.
Mfr # 550-223-10
Zoro # G0972365
Free Shipping & Returns
$1,087.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.002 in
- Jaw Depth 3 15/16 in
- Caliper Material Stainless Steel
- IP Rating IP67
Product Information
- Brand Mitutoyo
- MFR # 550-223-10
- Zoro # G0972365
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 3 15/16 in |
Measures Depth | No |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Measures Outside Dimension | Yes |
Description
Nib Jaw Digital Caliper, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/-0.002 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 3 15/16 in, Long Form Calibration Certificate No, Standards TUV Rheinland
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL Extension, 3/8" x 12" (6558)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 59/64 (55459)
- ZORO SELECT Chucking Reamer, 0.6885 In., 8 Flute, HSS (11V425)
- WEATHERHEAD Braided Collet, 1555848 (ET400DC-16Z)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-173-30)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30CAL)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10CAL)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-736-20)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-6 in (0-150 mm) (500-196-30)
- MITUTOYO Cfc-60"Gl (552-163-10)
- INSIZE Digital Caliper, SS, 1-13-3" Range (1124-300A)
- Mitutoyo Calipers & Accessories