Shop All Precision Measuring Accessories
Mitutoyo
Head Assy, for Ht/Bm, 0.65-0.8"
Mfr # 04AZA722
Zoro # G7799169
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2.5
- Special Features TiN-coated measuring contact head assemly
- Color Black
- Width (In.) 4
- Length (In.) 2.5
Product Information
- Brand Mitutoyo
- MFR # 04AZA722
- Zoro # G7799169
- UPC # 603908452270
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2.5 |
Width (In.) | 4 |
Length (In.) | 2.5 |
Details
Item | HEAD ASSY, FOR HT/BM, 0.65 - 0.8" |
Special Features | TiN-coated measuring contact head assemly |
Color | Black |
Description
Head Assy,for Ht/Bm,0.65-0.8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pawl Kit 761 (11762)
- STEELMAN 15-Piece Metric 6-Point Combination Wrench Set (78533)
- DRILLCO Jobber Length Drill, Series 700, Imperial, 29 Drill Size Wire, 00571 In Drill Size Decimal (700A029)
- DREMEL 1/4In 60 Grit Sanding Bands, PK6 (431)
- MITUTOYO Support Foot Set (12AAA216)
- MITUTOYO Setting Ring, 25mm (177-139)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- MITUTOYO Eyepiece, 10X (176-115)
- MITUTOYO Parts 167-912 5 pcs. (167-912)
- MITUTOYO Deep Groove Detector (178-394)
- Mitutoyo Precision Measuring Accessories