Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Gage, Us Standard
Mfr # 950-203
Zoro # G2016427
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) Gage No. 0 to 36 (Ferrous)
- Graduations Gage No. 0 to 36
- Measuring Range (In./mm) Gage No. 0 to 36 (Ferrous)
- Material Steel
- Thickness 0.105 in
Product Information
- Brand Mitutoyo
- MFR # 950-203
- Zoro # G2016427
- UPC # 603908192459
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Outside Diameter | 3 5/16 in |
Dimension Type | Inch/US Sheet Metal |
Details
Item | Sheet Metal Thickness Gauge |
Measuring Range (In.) | Gage No. 0 to 36 (Ferrous) |
Graduations | Gage No. 0 to 36 |
Measuring Range (In./mm) | Gage No. 0 to 36 (Ferrous) |
Material | Steel |
Thickness | 0.105 in |
Gauge Standard | US Sheet Metal |
Maximum Measurement - Gauge | #0 |
Range (In.) | 0 in to 36 in |
Range - Inch | 0.007 in to 0.312 in |
Minimum Measurement - Inch | 0.007 in |
Maximum Measurement - Inch | 0.312 in |
Minimum Measurement - Gauge | #36 |
Range - Gauge | #36 to #0 |
Description
Sheet Metal Thickness Gauge, Dimension Type Inch/US Sheet Metal, Gauge Standard US Sheet Metal, Maximum Measurement - Inch 0.312 in, Maximum Measurement - Gauge #0, Minimum Measurement - Inch 0.007 in, Minimum Measurement - Gauge #36, Thickness 0.105 in, Material Steel, Outside Diameter 3 5/16 in, Range - Inch 0.007 in to 0.312 in, Range - Gauge #36 to #0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3PC 178 Nutsetter Set (ITNS2490)
- WESTWARD Jaw Inserts, 5-1/2 In, For 10D712, PR (10D760)
- MAKITA Dust Extractor Attachment w/ HEPA Filter (DX01)
- GEDORE Pin Punch Set, 6 pcs., Plastic Holder (116 A)
- MITUTOYO Bore Gage, 0.001-0.1 mm (511-438-20)
- MITUTOYO Bore Gage Set, Holtest, 0.8-2 In (368-918)
- MITUTOYO Cg, 2.5"AX (511-732)
- MITUTOYO Center Gage (950-201)
- MITUTOYO Bore Gage 0.146-0.287" w/ Dial indicator (526-156-21)
- MITUTOYO Cg, 1.4"AX (511-731)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 7/32-5/16 (GA-2P)
- Mitutoyo Precision Measuring Tools