Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block Set, ASME O, 0.625-2, 9 Pc
Mfr # 516-930-26
Zoro # G1404952
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Measuring Range (In.) 0.625 to 2
- Increments (In.) 0.0625, 0.1000, 0.1250, 0.2000, 0.2500, 0.3000, 0.5000, 1.0000, 2.0000
Product Information
- Brand Mitutoyo
- MFR # 516-930-26
- Zoro # G1404952
- UPC # 603908368700
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Included Sizes | 0.0625 in, 0.100 in, 0.125 in, 0.200 in, 0.250 in, 0.300 in, 0.500 in, 1 in, 2 in |
Dimension Type | Inch |
Included Size Range | 0.0625 in to 2 in |
Details
Item | Rectangular Gauge Block Set |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.625 to 2 |
Increments (In.) | 0.0625, 0.1000, 0.1250, 0.2000, 0.2500, 0.3000, 0.5000, 1.0000, 2.0000 |
Meets/Exceeds | ASME Specs |
Application | For Calibrating And Setting Outside Micrometers |
Includes | Optical Parallel |
Includes Case | Yes |
Application Grade | Inspection |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Inspection |
Standards | ASME Specs |
Case Type | Wooden Case |
Number of Pieces | 9 |
With Hole | No |
Increments | 0.0625 in; 0.1 in; 0.125 in; .2 in; 0.25; 0.3 in; .5 in; 1 in; 2 in |
Description
Rectangular Gauge Block Set, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Included Size Range 0.0625 in to 2 in, Included Sizes 0.0625 in, 0.100 in, 0.125 in, 0.200 in, 0.250 in, 0.300 in, 0.500 in, 1 in, 2 in, Increments 0.0625 in; 0.1 in; 0.125 in; .2 in; 0.25; 0.3 in; .5 in; 1 in; 2 in, Number of Pieces 9, Shape Rectangular, With Hole No, Case Type Wooden Case, Included Certification Certificate of Inspection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 4 Insert Bit x 1 (125TS04)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- MOODY TOOL Steel Handle Slot Driver, .125" (51-1787)
- MAKITA 5" Random Orbit Sander (BO5030)
- MITUTOYO Gage Block, 3" L, 3/8" H, Steel, ASME 0 (611203-531)
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- MITUTOYO Gage Block, Square, Steel, 4.00 In, ASME 0 (614204-531)
- MITUTOYO Gage Block, Rect, Steel, 4.00 In, ASME 0 (611204-531)
- MITUTOYO Square, Cera, As-1, 0.1004" (616124-541)
- MITUTOYO Gage Block, Rect, Steel, 0.125 In, ASME 0 (611165-531)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- Mitutoyo Precision Measuring Tools