Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, Rectangular, 0.05 In, ASME 0
Mfr # 611105-531
Zoro # G1375306
original price:
$41.85
3% off
new price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Includes Certification
- Tolerance 4 microinch
Product Information
- Brand Mitutoyo
- MFR # 611105-531
- Zoro # G1375306
- UPC # 603908397106
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.05 in |
Face Width | 23/64 in |
Dimension Type | Inch |
Face Length | 1 3/16 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Includes | Certification |
Tolerance | 4 microinch |
Included Certification | Certificate of Inspection |
With Hole | No |
Standards | ASME |
Application Grade | Inspection |
Long Form Calibration Certificate | No |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.05 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certification, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Elect Torque Wrench, 55-1106 ft lb (39WE11)
- DRILL AMERICA #30 HSS Polished Jobber Length Drill Bit (D/AP30)
- WESTWARD Wrench, Combination/Extra Long, SAE, 1/4" (54PN73)
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (1804190)
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 (611195-531)
- MITUTOYO Gage Block, Rect, Steel, 0.250 In, ASME 0 (611212-531)
- MITUTOYO Gage Block, Rectangular, 0.10 In, ASME 0 (611191-531)
- MITUTOYO Square, In, Asme 0, 36 pcs. (516-422-26)
- MITUTOYO Gage Block Set, ASME O, 0.625-2, 9 Pc (516-930-26)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, Steel, ASME 0 (611615-531)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.28 (111128000)
- Mitutoyo Gauge Blocks and Clamps