Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, Rect, Steel, 2.00 In, ASME 0
Mfr # 611202-531
Zoro # G3530773
original price:
$67.00
7% off
new price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Includes Cert. of Inspection
- Tolerance 4 microinch
Product Information
- Brand Mitutoyo
- MFR # 611202-531
- Zoro # G3530773
- UPC # 603908464815
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 2 in |
Face Width | 23/64 in |
Face Length | 1 3/8 in |
Dimension Type | Inch |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Includes | Cert. of Inspection |
Tolerance | 4 microinch |
Application Grade | Inspection |
Included Certification | Certificate of Inspection |
Long Form Calibration Certificate | No |
With Hole | No |
Standards | ASME |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 2 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/8 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Cert. of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC9)
- MASON Leveling Mount (5C029)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/8 (MHSTK38)
- DEWALT Drill Bit, Carbide, DI+, 3/8 In. (00391SD-PWR)
- MITUTOYO Gage Block, Rectangular, 0.05 In, ASME 0 (611105-531)
- MITUTOYO Gage Block, Rect, Steel, 0.125 In, ASME 0 (611165-531)
- MITUTOYO Gage Block, Rectangular, 0.10 In, ASME 0 (611191-531)
- MITUTOYO Steel, MM, Rect, As-1, 87 pcs. set (516-947-26)
- MITUTOYO 81 Pc, Inch, Square, Steel, Asme 0 (516-402-26)
- MITUTOYO Gage Block, Square, Steel, 0.500 In, ASME 0 (614195-531)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- Mitutoyo Precision Measuring Tools