Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, Rect, Steel, 0.150 In, ASME 0
Mfr # 611115-531
Zoro # G3533993
original price:
$27.59
3% off
new price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Includes Cert. of Inspection
- Tolerance 4 microinch
Product Information
- Brand Mitutoyo
- MFR # 611115-531
- Zoro # G3533993
- UPC # 603908464662
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.15 in |
Face Length | 1 3/16 in |
Dimension Type | Inch |
Face Width | 23/64 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Includes | Cert. of Inspection |
Tolerance | 4 microinch |
Included Certification | Certificate of Inspection |
With Hole | No |
Application Grade | Inspection |
Standards | ASME |
Long Form Calibration Certificate | No |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.15 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Cert. of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Pliers, 7" (8245-180 TL)
- CENTIPEDE Sawhorse Expndbl 4'X8' (CK15S)
- AMERICAN FORGE & FOUNDRY 2-1/2" Drive, 2-1/2" 6 Points (18521)
- SEGOMO TOOLS 2 Piece 5" & 10" Contour Profile Locking Gauge & Shape Duplicator Pack (GTY-HF448 &441)
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- MITUTOYO Gage Block, Rect, Steel, 4.00 In, ASME 0 (611204-531)
- MITUTOYO Gage Block, Rectangular, 0.10 In, ASME 0 (611191-531)
- MITUTOYO Gage Block Set, ASME O, 0.625-2, 9 Pc (516-930-26)
- MITUTOYO Rect Steel, As-1, 12" (611223-541)
- MITUTOYO Square, Steel, Asme 0, 0.129" (614169-531)
- VERMONT GAGE Pin Gage, Minus, 0.265 In, Black (911226500)
- Mitutoyo Precision Gauges & Accessories