Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, Rect, Steel, 0.125 In, ASME 0
Mfr # 611165-531
Zoro # G3540582
original price:
$26.95
5% off
new price: $25.39
/ea
$25.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Includes Cert. of Inspection
- Tolerance 4 microinch
Product Information
- Brand Mitutoyo
- MFR # 611165-531
- Zoro # G3540582
- UPC # 603908465799
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.125 in |
Face Width | 23/64 in |
Dimension Type | Inch |
Face Length | 1 3/16 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Includes | Cert. of Inspection |
Tolerance | 4 microinch |
Application Grade | Inspection |
With Hole | No |
Included Certification | Certificate of Inspection |
Standards | ASME |
Long Form Calibration Certificate | No |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.125 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Cert. of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 18 GA 1-1/2 in. Narrow Crown Stapler Kit (NS150C)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41106)
- MITUTOYO Mechanical Bore Gage, 0.4-0.7 in Range (526-123-20)
- VESSEL WOOD-COMPO Screwdriver No.300 +3x150 (300P3150)
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- MITUTOYO Gage Block, Rect, Steel, 4.00 In, ASME 0 (611204-531)
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 (611195-531)
- MITUTOYO Square, Steel, As-1, 76 pcs. set (516-451-26)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- MITUTOYO Steel, MM, Rect, As-1, 87 pcs. set (516-947-26)
- VERMONT GAGE Pin Gage Set, Plus, 0.626-0.750 In, Black (901100700)
- Mitutoyo Gauge Blocks and Clamps