Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 7/64" L, 3/8" H, ASME AS-1
Mfr # 611191-541
Zoro # G0581408
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade AS-1
- Measuring Range (In.) 0.050
- Includes Certificate of Inspection
Product Information
- Brand Mitutoyo
- MFR # 611191-541
- Zoro # G0581408
- UPC # 603908389460
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.1 in |
Length (In.) | 7/64 in |
Width (In.) | 1 3/16 in |
Height (In.) | 3/8 in |
Dimension Type | Inch |
Face Length | 1 3/16 in |
Face Width | 23/64 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | AS-1 |
Measuring Range (In.) | 0.050 |
Includes | Certificate of Inspection |
Holes | 0 |
Meets/Exceeds | ASME/ISO |
Application | Dimensional Quality Control In The Manufacturing Process |
Tolerance | 6 microinch |
Long Form Calibration Certificate | No |
With Hole | No |
Application Grade | Working Reference |
Standards | ASME |
Included Certification | Certificate of Inspection |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Working Reference, Dimension Type Inch, Grade AS-1, Nominal Size 0.1 in, Shape Rectangular, Tolerance 6 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Blb-6" (180-402U)
- RIDGID Wrench, Offset 14 Hd (89435)
- ALLPAX Gasket Cutter, Heavy Duty Metric, 26Pcs. (AX6100)
- STAHLWILLE TOOLS 10 mm (3/8") Socket Size 24 mm L.35 mm (02010024)
- MITUTOYO Gage Block, 1/8" L, 3/8" H, Steel, ASME AS-1 (611165-541)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- MITUTOYO Gage Block, Rectangular, 0.10 In, ASME 0 (611191-531)
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 (614202-531)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 240 pcs. (901300300)
- Mitutoyo Precision Gauges & Accessories