Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1
Mfr # 611212-541
Zoro # G0575132
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade AS-1
- Measuring Range (In.) 0.050
- Width (In.) 1 3/16 in
Product Information
- Brand Mitutoyo
- MFR # 611212-541
- Zoro # G0575132
- UPC # 603908465140
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.25 in |
Width (In.) | 1 3/16 in |
Length (In.) | 1/4 in |
Height (In.) | 3/8 in |
Dimension Type | Inch |
Face Length | 1 3/16 in |
Face Width | 23/64 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | AS-1 |
Measuring Range (In.) | 0.050 |
Holes | 0 |
Includes | Certificate of Inspection |
Meets/Exceeds | ASME/ISO |
Application | Dimensional Quality Control In The Manufacturing Process |
Tolerance | 6 microinch |
Included Certification | Certificate of Inspection |
Long Form Calibration Certificate | No |
With Hole | No |
Standards | ASME |
Application Grade | Working Reference |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Working Reference, Dimension Type Inch, Grade AS-1, Nominal Size 0.25 in, Shape Rectangular, Tolerance 6 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case w/ Foam Insert for 40 Knives, Olive (915S-080OL-0A0-21052)
- EAZYPOWER Magnetic Stainless Steel Bit Hldr, 2-7/8" (79371)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23103)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534085)
- MITUTOYO Gage Block, 7/64" L, 3/8" H, ASME AS-1 (611191-541)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, ASME AS-1 (611192-541)
- MITUTOYO Gage Block, 2" L, 3/8" H, Steel, ASME AS-1 (611202-541)
- MITUTOYO Gage Block, Rect, Steel, 0.125 In, ASME 0 (611165-531)
- MITUTOYO 8Pcs/Set In, Rectangular, Asme 0 (516-126-26)
- MITUTOYO Gage Block, 1/32" L, 3/8" H, Steel, ASME 0 (611611-531)
- HHIP 5 X 2 X 3-1/8" Steel V-Block Set (3402-1305)
- Mitutoyo Gauge Blocks and Clamps