Shop All Gauge Blocks and Clamps
Mitutoyo
Gage Block, 0.078 in. Measuring Range
Mfr # 611612-531
Zoro # G2441638
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size 2 mm
- Grade ASME 0
- Measuring Range (In.) 0.078
Product Information
- Brand Mitutoyo
- MFR # 611612-531
- Zoro # G2441638
- UPC # 603908384083
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 2 mm |
Face Width | 23/64 in |
Face Length | 30 mm |
Dimension Type | Metric |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.078 |
Tolerance | 0.10 microinch |
Included Certification | Certificate of Inspection |
Application Grade | Inspection |
Long Form Calibration Certificate | No |
With Hole | No |
Standards | ASME |
Description
The MITUTOYO 611612-531 Gage Block is the perfect tool for checking dimensions on objects. The rectangular gage block has a measuring range of 0.078 in. and is designed to measure within 0.10 microinch tolerance limits. The steel gauge block has a face width of 23/64 in., face length of 30 mm, and comes with an included certificate of inspection. It also features grade ASME 0 and nominal size 2 mm. The MITUTOYO Rectangular Gauge Block is the precise tool you need to make sure your measurements are accurate down to the last detail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-400H240)
- STARRETT Brass Drive Pin Punch, 3/32 In Tip, 4 In L (B565B)
- KO-KEN T Handle 3/8 Square 237 x 200mm Sliding Bar (3715SL)
- STANLEY DeWalt Steel Heavy Duty Replacement Blade 2-1/2 in. L 75 pc (DWHT11004)
- MITUTOYO Rect Steel, Asme 0, 6.0" (611206-531)
- MITUTOYO Square, Cera, As-1, 0.1004" (616124-541)
- MITUTOYO 81Pcs/Set In, Square, As-2 (516-404-26)
- MITUTOYO Gage Block Set, AS-1, 0.625-2 In, 9Pc (516-935-26)
- MITUTOYO Gage Block, 0.004 in. Measuring Range (611304-531)
- MITUTOYO Steel, MM, Rect, As-1, 87 pcs. set (516-947-26)
- HHIP 2-3-4 Precision 23 Hole Block Set (3402-0906)
- Mitutoyo Precision Measuring Tools