Shop All Feeler Gauges
Mitutoyo
Feeler Gage
Mfr # 184-313S
Zoro # G4389463
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric
- Material Steel
- Thickness (mm) 28 Leaves, 0.05 - 0.15mm by 0.01mm, 0.2 - 1mm by 0.05mm
- Blade Length (In.) 4
- Blade Width (In.) 1/2 (13mm)
Product Information
- Brand Mitutoyo
- MFR # 184-313S
- Zoro # G4389463
- UPC # 603908361640
- Country of Origin Japan
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 4 |
Blade Width (In.) | 1/2 (13mm) |
Blade Width | 13 mm |
Blade Length | 100 mm |
Dimension Type | Metric |
Description
The Mitutoyo 184-313S Feeler Gage is a versatile tool that you can use to measure the gap between surfaces. It comes with steel leaves of various thicknesses and blade widths. This set contains 0.05 mm to 0.3 mm by 0.05 mm, 0.4 mm to 1 mm by 0.1 mm thick blades in 28 leaves, so you will always have the right size for your project or job application. The blade material is made of steel, while the color is silver and the dimension type is metric. This feeler gauge has a blade width of 13mm and a thickness range from 0.05mm to 1mm, allowing you to take accurate measurements easily and conveniently wherever you are working on your project or job application without having to bring extra tools along with you when travelling around town or going out of town for work purposes. If you want an accurate way to measure spaces between surfaces like in engine compartments or other tight areas where tools cannot reach easily, then this Mitutoyo 184-313S Feeler Gage might be just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STATGEAR SuperVizor XT - Orange (SPVZ-ORNG)
- CRESCENT NICHOLSON No. 1 Regular Bolt Thread Restoring File (T33001)
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG012)
- TE-CO Precision Tooling Ball, 1/2 in W (10852)
- MITUTOYO Feeler Gage (184-303S)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 3 In L Blade (S - 612)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0100 In (19390)
- SURTEK 12 Blade 45Deg ValveTappet Feeler Gauge (107323)
- LANG TOOLS 23-Bld Feeler Gauge for Detroit Diesel Valve Adjustment (3075)
- PRECISION BRAND Feeler Gauge, 0.0240x12 L, PK12 (19675)
- PRECISION BRAND Feeler Gauge, SS, 0.001in, PK12 (77120)
- Mitutoyo Feeler Gauges