Shop All Micrometers
Mitutoyo
Electronic Micrometer, 1", Cert, SPC
Mfr # 293-330-30CAL
Zoro # G2441844
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 1 in, 0 to 25.4 mm
- Features Certificate of Calibration, IP65 Waterproof, Pushbutton Controls, Preset Capability, Inch/Millimeter Conversion of Displayed Reading, Vernier Scale on Thimble
- Includes Key Spanner
- Spindle Flat
Product Information
- Brand Mitutoyo
- MFR # 293-330-30CAL
- Zoro # G2441844
- Country of Origin Japan
- Category Micrometers
Dimensions
Battery Size | SR44 |
Spindle Diameter | 6.35 mm |
Dimension Type | Inch/Metric |
Description
This Mitutoyo 293-330-30CERT Electronic Micrometer is the perfect tool for taking measurements in places with high humidity and exposure to water. It has an IP65 protection level, enabling you to use it in environments exposed to cutting oil. The SPC output function allows you to connect this micrometer to a PC or printer using a water resistant connection cable. The auto power ON/OFF function enables you to conserve battery life by turning off the unit when not in use. With a nonslip surface employed on the frame cover and surface panel, the micrometer offers stable handheld measurement. The 1" range of this electronic micrometer provides enhanced accuracy and resolution. This Mitutoyo 293-330-30CERT Electronic Micrometer is just what you need for measuring parts in tight spaces with high humidity levels.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Taper Tap, 5/8-18 (CCT1060-104)
- STABILA Level 24" (22924)
- DRILL AMERICA Y Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOY)
- LINK HANDLES Barn Scraper Handle, 60", Clear, Contractor (66808)
- MITUTOYO Outside Micrometer, 0.0001" Resolution (103-931)
- MITUTOYO Digimatic Point Mic 0 to 25mm Ip to 65 (342-261-30)
- MITUTOYO Inside Micrometer (141-118)
- MITUTOYO Micrometer, V-Anvil, .05-.6/.001" (114-163)
- MITUTOYO 0 to 1/.0001" Tube Micrometer (115-314)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- STARRETT Blade Micrometer, 5-6", 0.001" Res (486P-6)
- Mitutoyo Micrometers